KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, SBR, 0.75 ID x 3 In OD, PK5

VALUE BRAND| Zoro #: G1228105| Mfr #: 4MZW4

$5.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.750"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228105 Mfr #: 4MZW4
Inside Dia.: 0.750"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 65 +/- 5
Outside Dia.: 3.000"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 170
Fits Bolt Sizes: 3/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 5Thickness Tolerance: +/-0.031
Seal Type: -Material: SBR with Inserted Cloth
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Seal Type -, Seal Material -, Fits Bolt Sizes 3/4 In., Inside Dia. 0.750 In., Outside Dia. 3.000 In., Thickness 0.125 In., Thickness Tolerance +/-0.031, Temp. (F) -20 to 170, Color Black, Durometer Shore A: 65 +/- 5, Rockwell Hardness -, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews