Washer, SBR, 0.875 ID x 3 In OD, PK5

VALUE BRAND| Zoro #: G0772125| Mfr #: 4MZW6

$4.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -20 to 170
Package Quantity: 5
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0772125 Mfr #: 4MZW6
Temp. (F): -20 to 170Package Quantity: 5
Rockwell Hardness: -Fits Bolt Sizes: 7/8"
Thickness Tolerance: +/-0.031Outside Dia.: 3.000"
Type: flatInside Dia.: 0.875"
Thickness: 0.125"Seal Material: -
Durometer: Shore A: 65 +/- 5Material: SBR with Inserted Cloth
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Seal Type -, Seal Material -, Fits Bolt Sizes 7/8 In., Inside Dia. 0.875 In., Outside Dia. 3.000 In., Thickness 0.125 In., Thickness Tolerance +/-0.031, Temp. (F) -20 to 170, Color Black, Durometer Shore A: 65 +/- 5, Rockwell Hardness -, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Reviews