Shop Alternate Products
This Product is Discontinued
Zoro Select
Sealing Washer, Fits Bolt Size 7/8 in SBR with Inserted Cloth, 10 PK (Discontinued)
Mfr # 4MZW5
Zoro # G2121375
This Product is Discontinued
Key Features
- Material SBR with Inserted Cloth
- Finish Plain
- Fits Bolt Sizes 7/8 in
- Outside Dia. 2.25 in
- Thickness 0.125 in