KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, SBR, 1 ID x 2.5 In OD, PK10

VALUE BRAND| Zoro #: G1944905| Mfr #: 4MZW8

$7.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1"
Type: flat
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1944905 Mfr #: 4MZW8
Inside Dia.: 1"Type: flat
Color: BlackThickness: 0.125"
Seal Material: -Durometer: Shore A: 65 +/- 5
Outside Dia.: 2.500"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -20 to 170
Fits Bolt Sizes: 1"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.031
Seal Type: -Material: SBR with Inserted Cloth
Country of Origin (subject to change): United States

Description

Sealing Washer, Flat, SBR with Inserted Cloth, Fits Bolt Sizes 1 In, Inside Dia. 1 In, Outside Dia. 2.500 In, Thickness 0.125 In, Thickness Tolerance +/-0.031, Temp. -20 to 170 F, Color Black, Durometer Shore A: 65 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews