KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Silicone, 18-8, 0.175 ID x 1 In OD

VALUE BRAND| Zoro #: G0999424| Mfr #: 4MZU3

$1.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.175"
Type: Bonded
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999424 Mfr #: 4MZU3
Inside Dia.: 0.175"Type: Bonded
Color: BlackThickness: 0.156"
Seal Material: Silicone RubberDurometer: Shore A: 60 +/- 5
Outside Dia.: 1"Rockwell Hardness: -
Item: Sealing WasherTemp. (F): -100 to 500
Fits Bolt Sizes: #8Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 1Thickness Tolerance: +/-0.025"
Seal Type: -Material: Silicone Rubber Seal with 18-8 Stainless Steel Backing
Country of Origin (subject to change): China

Description

Sealing Washer, Bonded, Silcone with 18-8 Stainless Steel Backing, Seal Material Silicone Rubber, Fits Bolt Sizes #8, Inside Dia. 0.175 In, Outside Dia. 1 In, Thickness 0.156 In, Thickness Tolerance +/-0.025 In, Temp. -100 to 500 F, Color Black, Durometer Shore A: 60 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews