Washer, Silicone, 18-8, 0.387 ID x 1 In OD

VALUE BRAND| Zoro #: G1370266| Mfr #: 4MZU7

$1.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): -100 to 500
Package Quantity: 1
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370266 Mfr #: 4MZU7
Temp. (F): -100 to 500Package Quantity: 1
Rockwell Hardness: -Fits Bolt Sizes: 3/8"
Thickness Tolerance: +/-0.025"Outside Dia.: 1"
Type: BondedInside Dia.: 0.387"
Thickness: 0.156"Seal Material: Silicone Rubber
Durometer: Shore A: 60 +/- 5Material: Silicone Rubber Seal with 18-8 Stainless Steel Backing
Color: BlackItem: Sealing Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): China

Description

Sealing Washer, Bonded, Silcone with 18-8 Stainless Steel Backing, Seal Material Silicone Rubber, Fits Bolt Sizes 3/8 In, Inside Dia. 0.387 In, Outside Dia. 1 In, Thickness 0.156 In, Thickness Tolerance +/-0.025 In, Temp. -100 to 500 F, Color Black, Durometer Shore A: 60 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews