Washer, Waffle, 1/2 In, 0.312 Th, PK4

VALUE BRAND| Zoro #: G2071282| Mfr #: 4MZP8

$1.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Cushioning, Sealing and Vibration Resistant
Color: Black
Inside Dia.: 0.500"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2071282 Mfr #: 4MZP8
Item: Cushioning WasherThickness Tolerance: +/-0.032"
Application: Cushioning, Sealing and Vibration ResistantType: Waffle
Color: BlackMaterial: neoprene
Fits Bolt Sizes: 1/2"Inside Dia.: 0.500"
Outside Dia.: 1.375"Thickness: 0.312"
Temp. (F): 0 to 200Durometer: Shore A: 70 +/- 5
Country of Origin (subject to change): China

Product Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 1/2 In, Inside Dia. 0.500 In, Outside Dia. 1.375 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 4

Product Reviews