KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Waffle, 1/4 In, 0.312Th, PK10

VALUE BRAND| Zoro #: G0485116| Mfr #: 4MZP6

$1.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.250"
Type: Waffle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485116 Mfr #: 4MZP6
Inside Dia.: 0.250"Type: Waffle
Color: BlackThickness: 0.312"
Seal Material: -Durometer: Shore A: 70 +/- 5
Outside Dia.: 0.750"Rockwell Hardness: -
Item: Cushioning WasherTemp. (F): 0 to 200
Fits Bolt Sizes: 1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 10Thickness Tolerance: +/-0.032"
Seal Type: -Material: neoprene
Country of Origin (subject to change): China

Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.750 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews