Washer, Waffle, 1/4 In, 0.500 Th, PK5

VALUE BRAND| Zoro #: G1307661| Mfr #: 4MZP7

$1.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307661 Mfr #: 4MZP7
Thickness Tolerance: +/-0.032"Item: Cushioning Washer
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Type: WaffleMaterial: Neoprene
Fits Bolt Sizes: 1/4"Inside Dia.: 0.250"
Outside Dia.: 0.750"Thickness: 0.500"
Temp. (F): 0 to 200Durometer: Shore A: 70 +/- 5
Rockwell Hardness: -Seal Type: -
Seal Material: -Country of Origin (subject to change): China

Product Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.750 In, Thickness 0.500 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.