Shop Alternate Products
This Product is Discontinued
Zoro Select
Cushioning Washer, Fits Bolt Size 5/8 in Neoprene, 4 PK (Discontinued)
Mfr # 4MZR1
Zoro # G1836861
This Product is Discontinued
Key Features
- Type Waffle
- Material Neoprene
- Finish Plain
- Fits Bolt Sizes 5/8 in
- Outside Dia. 1.75 in