KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Waffle, Buna, 1/4 In, PK10

VALUE BRAND| Zoro #: G0737651| Mfr #: 4MZN9

$1.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.312"
Material: BUNA-N (NBR) Rubber
Fits Bolt Sizes: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737651 Mfr #: 4MZN9
Thickness: 0.312"Material: BUNA-N (NBR) Rubber
Fits Bolt Sizes: 1/4"Package Quantity: 10
Application: Cushioning, Sealing and Vibration ResistantInside Dia.: 0.250"
Seal Type: -Color: Black
Seal Material: -Type: Waffle
Temp. (F): -10 to 200Durometer: Shore A: 35 +/- 5
Thickness Tolerance: +/-0.032"Outside Dia.: 0.750"
Item: Cushioning WasherRockwell Hardness: -
Country of Origin (subject to change): China

Description

Cushioning Washer, Waffle, BUNA-N (NBR) Rubber, Fits Bolt Sizes 1/4 In, Inside Dia. 0.250 In, Outside Dia. 0.750 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. -10 to 200 F, Color Black, Durometer Shore A: 35 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 10

Reviews