Washer, Waffle, Buna, 3/4 In, PK2

VALUE BRAND| Zoro #: G1556301| Mfr #: 4MZP3

$2.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: Cushioning, Sealing and Vibration Resistant
Color: Black
Inside Dia.: 0.750"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1556301 Mfr #: 4MZP3
Application: Cushioning, Sealing and Vibration ResistantColor: Black
Inside Dia.: 0.750"Item: Cushioning Washer
Material: BUNA-N (NBR) RubberOutside Dia.: 2"
Package Quantity: 2Temp. (F): -10 to 200
Type: WaffleFits Bolt Sizes: 3/4"
Thickness: 0.312"Thickness Tolerance: +/-0.032"
Durometer: Shore A: 35 +/- 5Country of Origin (subject to change): China

Product Description

Cushioning Washer, Waffle, BUNA-N (NBR) Rubber, Fits Bolt Sizes 3/4 In, Inside Dia. 0.750 In, Outside Dia. 2 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. -10 to 200 F, Color Black, Durometer Shore A: 35 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 2

Product Reviews