Washer, Waffle, Buna, 5/8 In, PK4

VALUE BRAND| Zoro #: G2031793| Mfr #: 4MZP2

$1.54 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.625"
Type: Waffle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031793 Mfr #: 4MZP2
Inside Dia.: 0.625"Type: Waffle
Color: BlackThickness: 0.312"
Seal Material: -Durometer: Shore A: 35 +/- 5
Outside Dia.: 1.750"Rockwell Hardness: -
Item: Cushioning WasherTemp. (F): -10 to 200
Fits Bolt Sizes: 5/8"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 4Thickness Tolerance: +/-0.032"
Seal Type: -Material: BUNA-N (NBR) Rubber
Country of Origin (subject to change): China

Description

Cushioning Washer, Waffle, BUNA-N (NBR) Rubber, Fits Bolt Sizes 5/8 In, Inside Dia. 0.625 In, Outside Dia. 1.750 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. -10 to 200 F, Color Black, Durometer Shore A: 35 +/- 5, Application Cushioning, Sealing and Vibration Resistant, Package Quantity 4

Reviews