KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washer, Waffle, Neoprene, 1 1/4 In, 0.312 Th

VALUE BRAND| Zoro #: G1219784| Mfr #: 4MZR7

$1.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1.250"
Type: Waffle
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1219784 Mfr #: 4MZR7
Inside Dia.: 1.250"Type: Waffle
Color: BlackThickness: 0.312"
Durometer: Shore A: 70 +/- 5Outside Dia.: 3"
Item: Cushioning WasherTemp. (F): 0 to 200
Fits Bolt Sizes: 1-1/4"Application: Cushioning, Sealing and Vibration Resistant
Package Quantity: 1Thickness Tolerance: +/-0.032"
Material: neopreneCountry of Origin (subject to change): China

Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 11/4 In, Inside Dia. 1.250 In, Outside Dia. 3 In, Thickness 0.312 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews