STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Washer, Waffle, Neoprene, 1 In, 0.50 Th

VALUE BRAND| Zoro #: G0435653| Mfr #: 4MZR6

$1.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 200
Package Quantity: 1
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435653 Mfr #: 4MZR6
Temp. (F): 0 to 200Package Quantity: 1
Rockwell Hardness: -Fits Bolt Sizes: 1"
Thickness Tolerance: +/-0.032"Outside Dia.: 2.500"
Type: WaffleInside Dia.: 1"
Thickness: 0.500"Seal Material: -
Durometer: Shore A: 70 +/- 5Material: neoprene
Color: BlackItem: Cushioning Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): China

Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 1 In, Inside Dia. 1 In, Outside Dia. 2.500 In, Thickness 0.500 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews