Shop Alternate Products
This Product is Discontinued
Zoro Select
Cushioning Washer, Fits Bolt Size 3/4 in Neoprene (Discontinued)
Mfr # 4MZR3
Zoro # G2116082
This Product is Discontinued
Key Features
- Type Waffle
- Material Neoprene
- Finish Plain
- Fits Bolt Sizes 3/4 in
- Outside Dia. 2 in