Washer, Waffle, Neoprene, Fit 5/8 In, 0.5 Th

VALUE BRAND| Zoro #: G0492371| Mfr #: 4MZR2

$1.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. (F): 0 to 200
Package Quantity: 1
Rockwell Hardness: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0492371 Mfr #: 4MZR2
Temp. (F): 0 to 200Package Quantity: 1
Rockwell Hardness: -Fits Bolt Sizes: 5/8"
Thickness Tolerance: +/-0.032"Outside Dia.: 1.750"
Type: WaffleInside Dia.: 0.625"
Thickness: 0.500"Seal Material: -
Durometer: Shore A: 70 +/- 5Material: neoprene
Color: BlackItem: Cushioning Washer
Seal Type: -Application: Cushioning, Sealing and Vibration Resistant
Country of Origin (subject to change): China

Description

Cushioning Washer, Waffle, Neoprene, Fits Bolt Sizes 5/8 In, Inside Dia. 0.625 In, Outside Dia. 1.750 In, Thickness 0.500 In, Thickness Tolerance +/-0.032 In, Temp. 0 to 200 F, Color Black, Durometer Shore A: 70 +/- 5, Application Cushioning, Sealing and Vibration Resistant

Reviews