Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Washers, Pipe Dia 1 1/2 In, PK10

VALUE BRAND| Zoro #: G1056553| Mfr #: 1PNV9

$1.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Material of Construction: Rubber
Connection: Slip Joint
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056553 Mfr #: 1PNV9
Package Quantity: 10Material of Construction: Rubber
Connection: Slip JointFor Use With: 1-1/2" Pipes
Gauge: -Type: Kitchen, Tailpiece
Color/Finish: Black/RubberItem: Washer
Includes: -Length (In.): -
Standards: -Pipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

Washer, Kitchen, Tailpiece, Rubber, Black/Rubber Color/Finish, Pipe Dia. 1 1/2 In., Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews