Washers, Pipe Dia 1 1/4 In, PK10

VALUE BRAND| Zoro #: G0981574| Mfr #: 1PNV8

$1.53 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: Slip Joint
Color/Finish: Gray/Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0981574 Mfr #: 1PNV8
Includes: -Connection: Slip Joint
Color/Finish: Gray/RubberType: Lavatory
Item: WasherFor Use With: 1-1/4" Pipes
Pipe Dia. (In.): 1-1/4"Gauge: -
Package Quantity: 10Material of Construction: Rubber
Length (In.): -Standards: -
Country of Origin (subject to change): China

Description

Washer, Lavatory, Rubber, Gray/Rubber Color/Finish, -, -, Pipe Dia. (In.) 1-1/4, For Use With -, Slip Joint Connection, -, Includes -, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews