Washers, Pipe Dia 1 1/4 To 1 1/2 In, PK10

VALUE BRAND| Zoro #: G1494351| Mfr #: 1PNW2

$1.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: Slip Joint
Color/Finish: Black/Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494351 Mfr #: 1PNW2
Includes: -Connection: Slip Joint
Color/Finish: Black/RubberType: Lavatory/Kitchen
Item: WasherFor Use With: SD-CT
Pipe Dia. (In.): 1-1/4" to 1-1/2"Gauge: -
Package Quantity: 10Material of Construction: Rubber
Length (In.): -Standards: -
Country of Origin (subject to change): China

Description

Washer, Lavatory/Kitchen, Rubber, Black/Rubber Color/Finish, Pipe Dia. 1 1/4 to 1 1/2 In., Slip Connection, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews