Zoro Select
2" " Dia., Zinc, Chrome Finish, Lavatory/Kitchen, Slip-Nut And Washer
Mfr # 1PNW7
Zoro # G1200911
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 in
- Material of Construction - Drains Zinc
- Color - Drains Chrome
- Connection - Drains Slip
- Pipe Dia. (In.) 2"
Explore More Products
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment 1PNW3
- ZORO SELECT Slip-Nut, White Drain, Slip Connection 35065
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, Tailpiece 1PNY9
- ZORO SELECT Repair Trap, White Drain 35380
- ZORO SELECT 1-1/4" to 1-1/2" " Dia., Zinc, Zinc Finish, Lavatory/Kitchen, Slip-Nut And Washer 1PNW6
- ZORO SELECT Tailpiece, White Drain, Slip Connection 35351
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT Center Outlet, 1-1/2" Pipe dia., Chrome GTU-1567
- COMMERCIAL 9 1/8" Plastic Full Floor Sink Top Cover 11467
- DEARBORN BRASS S-Trap 1.5 20Ga 720-1
- Zoro Select Drain Components