Washing Machine Valve, 1/2 In, Red

VALUE BRAND| Zoro #: G0946522| Mfr #: 1APZ8

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Pressure: 125 psi
Connection: C x C or MIPT
Style: Quarter Turn

Technical Specifications

Zoro #: G0946522 Mfr #: 1APZ8
Max. Pressure: 125 psiConnection: C x C or MIPT
Style: Quarter TurnPipe Size: 1/2"
Max. Temp.: 180 Degrees FOpen Height: 4-3/4"
Body Material: BrassStandards: NSF/ANSI 61-9
Handle Material: AluminumHandle Color: Red
Item: Washing Machine ValveCountry of Origin (subject to change): China

Product Description

Washing Machine Valve, Quarter Turn, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max. Temp. 180 Degrees F, Open Height 4-3/4 In., Body Material Brass, Aluminum Handle Material, Handle Color Red, Standards NSF/ANSI 61-9

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews