BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Waste Arm, 20 Gauge, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0349885| Mfr #: 1PNR3

$8.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Connection: Slip
Material of Construction: Brass
Item: Waste Arm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349885 Mfr #: 1PNR3
Connection: SlipMaterial of Construction: Brass
Item: Waste ArmGauge: 22
For Use With: Center or End Outlet Kitchen Sink DrainColor/Finish: Chrome/Brass
Length (In.): 7Package Quantity: 1
Type: KitchenCountry of Origin (subject to change): China

Description

Waste Arm, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Center or End Outlet Kitchen Sink Drain, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews