JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Waste Arm, Ketchen, 7 In Length

VALUE BRAND| Zoro #: G2436366| Mfr #: 4FEY2

$2.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436366 Mfr #: 4FEY2
Pipe Dia. (In.): 1-1/2Type: Kitchen
Item: Waste ArmType: Kitchen
Material of Construction: polypropyleneColor/Finish: White
Length (In.): 7Pipe Dia. (In.): 1-1/2
Connection: SlipCountry of Origin (subject to change): China

Product Description

Waste Arm, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip Connection, Length 7 In.

Product Reviews

Save 15%. Sign up for Z-mail.