Waste Arm, Kitchen, 8 In. Length

VALUE BRAND| Zoro #: G0657212| Mfr #: 4FEX9

$2.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0657212 Mfr #: 4FEX9
Pipe Dia. (In.): 1-1/2Type: Kitchen
Includes: -Item: Waste Arm
Type: KitchenMaterial of Construction: Polypropylene
Color/Finish: WhiteLength (In.): 8
Gauge: -Pipe Dia. (In.): 1-1/2
Connection: Direct x SlipHeight (In.): -
For Use With: -Standards: -
Country of Origin (subject to change): China

Product Description

Waste Arm, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. (In.) 1-1/2, Connection Direct x Slip, - Gauge, Height (In.) -, Length (In.) 8, For Use With -, Standards -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.