JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Waste Arm, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0840043| Mfr #: 1PNY1

$3.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0840043 Mfr #: 1PNY1
Pipe Dia. (In.): 1-1/2Item: Waste Arm
Type: KitchenConnection: Slip
Color/Finish: White/PlasticMaterial of Construction: polypropylene
Length (In.): 15Country of Origin (subject to change): China

Product Description

Waste Arm, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Center or End Outlets, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.