JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Waste Connector, Brass, 1 1/2 In

VALUE BRAND| Zoro #: G2009052| Mfr #: 1PNU6

$7.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009052 Mfr #: 1PNU6
Material of Construction: BrassItem: Waste Connector
Type: KitchenColor/Finish: Brass
Length (In.): 1-1/2Pipe Dia. (In.): 1-1/2
Connection: Slip x MIPCountry of Origin (subject to change): China

Product Description

Waste Connector, Kitchen, Material of Construction Brass, Color/Finish Brass, Length (In.) 1-1/2, Gauge -, Pipe Dia. (In.) 1-1/2, For Use With Connecting Drain Trap to Outside Threaded Wall or Floor Outlet Pipe, Male Connection, Connection Slip x MIP, Includes -, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.