8 gal. Oval Silver Trash Can

VALUE BRAND| Zoro #: G2114192| Mfr #: 4PGV4

$127.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2114192 Mfr #: 4PGV4
Lid Options: Lid IncludedFeatures: Hands-Free Sensored
Indoor/Outdoor: IndoorItem: Wastebasket
Includes: Liner RingContainer Mounting Style: Free-Standing
Opening Closure Type: SensoredHeight: 21-3/8"
Finish: BrushedTrash Can Dia./Width: 10-1/2"
Specific Container Material: Stainless SteelBasic Container Material: Metal
Primary Container Color: SilverContainer Shape: Oval
Trash Container Capacity: 8 gal.Country of Origin (subject to change): China

Product Description

Hands-Free Sensored Trash Can, Shape Oval, Capacity 8 gal., Color Stainless Steel, Height 21-3/8 In., Length 14-1/2 In., Width 10-1/2 In., Top Type Self Closing, Stainless Steel Material, Includes Liner

Product Reviews

Save 15%. Sign up for Z-mail.