20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

5 gal. Rectangular White Trash Can

VALUE BRAND| Zoro #: G1174634| Mfr #: 4PGV7

$57.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1174634 Mfr #: 4PGV7
Includes: Liner RingTop Design: Flat
Indoor/Outdoor: IndoorOpening Closure Type: Sensored
Features: Hands-Free SensoredContainer Mounting Style: Free-Standing
Lid Options: Lid IncludedItem: Wastebasket
Height: 19-7/8"Basic Container Material: Plastic
Primary Container Color: WhiteContainer Shape: Rectangular
Trash Container Capacity: 5 gal.Trash Can Dia./Width: 10-1/2"
Specific Container Material: ABS ResinCountry of Origin (subject to change): China

Product Description

Hands-Free Sensored Trash Can, Shape Rectangular, Capacity 5 gal., Color White, Height 19-7/8 In., Length 14-1/2 In., Width 10-1/2 In., Top Type Self Closing, ABS Resin Material, Includes Liner

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.