Water Heater Element

VALUE BRAND| Zoro #: G1672474| Mfr #: SG1077 430406

$9.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1672474 Mfr #: SG1077 430406
Item: Water Heater ElementHz: 60
Plating: ZincIncludes: 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Item: Water Heater ElementType: Low-Watt Density
Voltage: 240Watts: 750
Style: Screw InInsert Length (In.): 7-3/4
Sheath Material: CopperCountry of Origin (subject to change): Mexico

Product Description

Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 750 Watts, Style Screw In, Insert Length 7 3/4 Inches, Water Heater Model SG1077, 60 hz, Low Watt Density Model

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.