20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Water Heater Element

VALUE BRAND| Zoro #: G0636237| Mfr #: 134462

$8.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636237 Mfr #: 134462
Hz: 60Item: Water Heater Element
Plating: ZincFits: -
Includes: 1" NPSM Screw Plug And Type AG-1 Rubber GasketItem: Water Heater Element
Type: Low-Watt DensityVoltage: 240
Watts: 1500Style: Screw In
Insert Length (In.): 7-3/4Sheath Material: Copper
Country of Origin (subject to change): Mexico

Product Description

Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 1500 Watts, Style Screw In, Insert Length 7 3/4 Inches, Water Heater Model SG1157, 60 hz, Low Watt Density Model

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.