JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Water Heater Element

VALUE BRAND| Zoro #: G1805684| Mfr #: SGW2357-430465

$23.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1805684 Mfr #: SGW2357-430465
Plating: ZincHz: 60
Item: Water Heater ElementIncludes: 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Item: Water Heater ElementType: Nickel-Based Alloy Sheath
Voltage: 240Watts: 3500
Style: Screw InInsert Length (In.): 13-7/8
Sheath Material: Nickel Base AlloyCountry of Origin (subject to change): Mexico

Product Description

Water Heater Element, Nickel-Based Alloy Sheath, 240 Voltage, 60 Hz, 3500 Watts, Screw In Style, Insert Length (In.) 13-7/8, Zinc Plating, Nickel Base Alloy Sheath Material, Fits -, For Use With Extremely Hard Water, High Sulfur and Lime Content, Includes 1 In. NPSM Screw Plug And Type AG-1 Rubber Gasket

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.