JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Water Heater Element

VALUE BRAND| Zoro #: G1305455| Mfr #: SGW2507-430481

$32.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1305455 Mfr #: SGW2507-430481
Hz: 60Plating: Zinc
Item: Water Heater ElementIncludes: 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Item: Water Heater ElementType: Nickel-Based Alloy Sheath
Voltage: 240Watts: 5000
Style: Screw InInsert Length (In.): 19-1/4
Sheath Material: Nickel Base AlloyCountry of Origin (subject to change): Mexico

Product Description

Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 5000 Watts, Style Screw In, Insert Length 19 1/4 Inches, Water Heater Model SGW2507, 60 hz, Alloy Sheath, Water Wizard Model

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.