Water Heater Element

VALUE BRAND| Zoro #: G0288312| Mfr #: SG2257 430094

$10.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0288312 Mfr #: SG2257 430094
Hz: 60Item: Water Heater Element
Plating: ZincIncludes: 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Item: Water Heater ElementType: Low-Watt Density
Voltage: 240Watts: 2500
Style: Screw InInsert Length (In.): 7-7/16
Sheath Material: CopperCountry of Origin (subject to change): Mexico

Product Description

Water Heater Element, Voltage Rating 240 Volts, Power Rating 2500 Watts, Style Screw In, Insert Length 7 7/16 Inches, Water Heater Model SG2257, Low Density Model

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.