Water Heater Element

VALUE BRAND| Zoro #: G1831724| Mfr #: SG1203 430297

$9.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1831724 Mfr #: SG1203 430297
Plating: ZincItem: Water Heater Element
Hz: 60Includes: 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
Item: Water Heater ElementType: High-Watt Density
Voltage: 240Watts: 2000
Style: Screw InInsert Length (In.): 7-5/8
Sheath Material: CopperCountry of Origin (subject to change): Mexico

Product Description

Electric Replacement Water Heater Element, Voltage Rating 240 Volts, Power Rating 2000 Watts, Style Screw In, Insert Length 7 5/8 Inches, Water Heater Model SG1203, 60 hz, High Watt Density Model

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.