KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #0, 18-8 SS, PK10

VALUE BRAND| Zoro #: G1056842| Mfr #: WAV100SS

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Overall Height: 0.050"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056842 Mfr #: WAV100SS
Thickness: 0.010"Overall Height: 0.050"
Material: 18-8 Stainless SteelOutside Dia.: 0.170"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 1
Fits Bolt Sizes: #0Inside Dia.: 0.067"
Package Quantity: 10Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #0, Inside Dia. 0.067 In, Outside Dia. 0.170 In, Thickness 0.010 In, Number of Waves 1, Overall Height 0.050 In, Rockwell Hardness C40-C50, Package Quantity 10

Reviews