KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, 1 In, PK25

VALUE BRAND| Zoro #: G0825797| Mfr #: WAVW35153706P-PK25

$9.65 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.015"
Overall Height: 0.110"
Material: Spring Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825797 Mfr #: WAVW35153706P-PK25
Thickness: 0.015"Overall Height: 0.110"
Material: Spring SteelOutside Dia.: 1.361"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PlainNumber of Waves: 3
Fits Bolt Sizes: 1"Inside Dia.: 1.060"
Package Quantity: 25Country of Origin (subject to change): United States

Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes 1 In, Inside Dia 1.060 In, Outside Dia 1.361 In, Thickness 0.015 In, Overall Height 0.110 In, Rockwell Hardness C40-C50, Package 25

Reviews