Wave Washer, #10, 18-8 SS, PK10

VALUE BRAND| Zoro #: G1374292| Mfr #: WAV110SS

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374292 Mfr #: WAV110SS
Rockwell Hardness: C40 to C50Finish: Passivated
Material: 18-8 Stainless SteelItem: Wave Washer
Inside Dia.: 0.195"Number of Waves: 1
Thickness: 0.010"Overall Height: 0.061"
Fits Bolt Sizes: #10Outside Dia.: 0.302"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #10, Inside Dia. 0.195 In, Outside Dia. 0.302 In, Thickness 0.010 In, Number of Waves 1, Overall Height 0.061 In, Rockwell Hardness C40-C50, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.