20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wave Washer, #10, 18-8 SS, PK10

VALUE BRAND| Zoro #: G2090891| Mfr #: WAV310SS

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2090891 Mfr #: WAV310SS
Rockwell Hardness: C40 to C50Finish: Passivated
Material: 18-8 Stainless SteelItem: Wave Washer
Overall Height: 0.041"Fits Bolt Sizes: #10
Outside Dia.: 0.370"Inside Dia.: 0.203"
Number of Waves: 3Thickness: 0.005"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #10, Inside Dia. 0.203 In, Outside Dia. 0.370 In, Thickness 0.005 In, Number of Waves 3, Overall Height 0.041 In, Rockwell Hardness C40-C50, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.