KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #10, PK100

VALUE BRAND| Zoro #: G2251453| Mfr #: WAVW35151004P-PK100

$26.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.008"
Overall Height: 0.050"
Material: Spring Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2251453 Mfr #: WAVW35151004P-PK100
Thickness: 0.008"Overall Height: 0.050"
Material: Spring SteelOutside Dia.: 0.260"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PlainNumber of Waves: 3
Fits Bolt Sizes: #10Inside Dia.: 0.224"
Package Quantity: 100Country of Origin (subject to change): United States

Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes #10, Inside Dia 0.224 In, Outside Dia 0.260 In, Thickness 0.008 In, Overall Height 0.050 In, Rockwell Hardness C40-C50, Package 100

Reviews