Wave Washer, 1/2, PK25

VALUE BRAND| Zoro #: G0660371| Mfr #: 133624

$14.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660371 Mfr #: 133624
Rockwell Hardness: C40 to C50Finish: Passivated
Material: 302 Stainless SteelItem: Wave Washer
Number of Waves: 3Fits Bolt Sizes: 1/2"
Outside Dia.: 0.865"Inside Dia.: 0.523"
Thickness: 0.010"Overall Height: 0.101"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 302 Stainless Steel, Passivated Finish, Fits Bolt Sizes 1/2 In, Inside Dia 0.523 In, Outside Dia 0.865 In, Thickness 0.010 In, Overall Height 0.101 In, Rockwell Hardness C40-C50, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.