KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, 1/2, PK50

VALUE BRAND| Zoro #: G0444281| Mfr #: WAVW35152416P-PK50

$22.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.015"
Overall Height: 0.090"
Material: Spring Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444281 Mfr #: WAVW35152416P-PK50
Thickness: 0.015"Overall Height: 0.090"
Material: Spring SteelOutside Dia.: 0.760"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PlainNumber of Waves: 3
Fits Bolt Sizes: 1/2"Inside Dia.: 0.530"
Package Quantity: 50Country of Origin (subject to change): United States

Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes 1/2 In, Inside Dia 0.530 In, Outside Dia 0.760 In, Thickness 0.015 In, Overall Height 0.090 In, Rockwell Hardness C40-C50, Package 50

Reviews