KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, 1/4 In, 18-8 SS, PK10

VALUE BRAND| Zoro #: G1610542| Mfr #: WAV115SS

$21.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.011"
Overall Height: 0.065"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610542 Mfr #: WAV115SS
Thickness: 0.011"Overall Height: 0.065"
Material: 18-8 Stainless SteelOutside Dia.: 0.490"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 1
Fits Bolt Sizes: 1/4"Inside Dia.: 0.260"
Package Quantity: 10Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.490 In., Thickness 0.011 In., Number of Waves 1, Overall Height 0.065 In., Rockwell Hardness C40 to C50, Package Quantity 10

Reviews