Wave Washer, 1/4, PK50

VALUE BRAND| Zoro #: G2343424| Mfr #: 119022

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2343424 Mfr #: 119022
Rockwell Hardness: C40 to C50Finish: Plain
Material: Spring SteelItem: Wave Washer
Number of Waves: 3Fits Bolt Sizes: 1/4"
Outside Dia.: 0.385"Inside Dia.: 0.262"
Thickness: 0.010"Overall Height: 0.060"
Country of Origin (subject to change): United States

Product Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes 1/4 In, Inside Dia 0.262 In, Outside Dia 0.385 In, Thickness 0.010 In, Overall Height 0.060 In, Rockwell Hardness C40-C50, Package 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.