Wave Washer, #4, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0420472| Mfr #: WAV104SS

$16.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420472 Mfr #: WAV104SS
Rockwell Hardness: C40 to C50Finish: Passivated
Material: 18-8 Stainless SteelItem: Wave Washer
Fits Bolt Sizes: #4Outside Dia.: 0.240"
Inside Dia.: 0.118"Number of Waves: 1
Thickness: 0.008"Overall Height: 0.056"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #4, Inside Dia. 0.118 In, Outside Dia. 0.240 In, Thickness 0.008 In, Number of Waves 1, Overall Height 0.056 In, Rockwell Hardness C40-C50, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.