KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, #4, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0534712| Mfr #: WAV304SS

$11.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.005"
Overall Height: 0.025"
Material: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534712 Mfr #: WAV304SS
Thickness: 0.005"Overall Height: 0.025"
Material: 18-8 Stainless SteelOutside Dia.: 0.250"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PassivatedNumber of Waves: 3
Fits Bolt Sizes: #4Inside Dia.: 0.125"
Package Quantity: 10Country of Origin (subject to change): United States

Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #4, Inside Dia. 0.125 In, Outside Dia. 0.250 In, Thickness 0.005 In, Number of Waves 3, Overall Height 0.025 In, Rockwell Hardness C40-C50, Package Quantity 10

Reviews