Wave Washer, #5, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0953023| Mfr #: WAV105SS

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0953023 Mfr #: WAV105SS
Rockwell Hardness: C40 to C50Finish: Passivated
Material: 18-8 Stainless SteelItem: Wave Washer
Overall Height: 0.055"Fits Bolt Sizes: #5
Outside Dia.: 0.245"Inside Dia.: 0.130"
Number of Waves: 1Thickness: 0.004"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #5, Inside Dia. 0.130 In, Outside Dia. 0.245 In, Thickness 0.004 In, Number of Waves 1, Overall Height 0.055 In, Rockwell Hardness C40-C50, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.