Wave Washer, #5, 18-8 SS, PK10

VALUE BRAND| Zoro #: G2419742| Mfr #: WAV305SS

$14.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Passivated
Inside Dia.: 0.128"
Item: Wave Washer
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2419742 Mfr #: WAV305SS
Item: Wave WasherRockwell Hardness: C40 to C50
Finish: PassivatedMaterial: 18-8 Stainless Steel
Number of Waves: 3Thickness: 0.005"
Overall Height: 0.035"Fits Bolt Sizes: #5
Outside Dia.: 0.189"Inside Dia.: 0.128"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes #5, Inside Dia. 0.128 In, Outside Dia. 0.189 In, Thickness 0.005 In, Number of Waves 3, Overall Height 0.035 In, Rockwell Hardness C40-C50, Package Quantity 10

Product Reviews