JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Wave Washer, 5/16 In, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0921496| Mfr #: WAV116SS

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0921496 Mfr #: WAV116SS
Finish: PassivatedItem: Wave Washer
Material: 18-8 Stainless SteelRockwell Hardness: C40 to C50
Number of Waves: 1Thickness: 0.013"
Overall Height: 0.077"Fits Bolt Sizes: 5/16"
Outside Dia.: 0.612"Inside Dia.: 0.322"
Country of Origin (subject to change): United States

Product Description

Wave Washer, 18-8 Stainless Steel, Finish Passivated, Fits Bolt Sizes 5/16 In., Inside Dia. 0.322 In., Outside Dia. 0.612 In., Thickness 0.013 In., Number of Waves 1, Overall Height 0.077 In., Rockwell Hardness C40 to C50, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.