KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wave Washer, 5/8, PK50

VALUE BRAND| Zoro #: G0461562| Mfr #: WAVW35152817P-PK50

$19.17 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Overall Height: 0.070"
Material: Spring Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461562 Mfr #: WAVW35152817P-PK50
Thickness: 0.010"Overall Height: 0.070"
Material: Spring SteelOutside Dia.: 0.860"
Rockwell Hardness: C40 to C50Item: Wave Washer
Finish: PlainNumber of Waves: 3
Fits Bolt Sizes: 5/8"Inside Dia.: 0.660"
Package Quantity: 50Country of Origin (subject to change): United States

Description

Wave Washer, Spring Steel, Plain Finish, Fits Bolt Sizes 5/8 In, Inside Dia 0.660 In, Outside Dia 0.860 In, Thickness 0.010 In, Overall Height 0.070 In, Rockwell Hardness C40-C50, Package 50

Reviews